Beli printer a3 laser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  2. HP Printer LaserJet Color Pro MFP
    Mulai

    Rp8.299.900

    HP Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
  3. Lexmark Printer Laser Color (Print dan Fotokopi)
    Mulai

    Rp11.999.900

    Lexmark Printer Laser Color (Print dan Fotokopi)
    atribut:
    • Printable Area (mm): metric: 4.2 of the top, bottom, right and left edges (within)
    • Print Technology: Colour Laser
    • Media Types Supported: Vinyl Labels, Paper Labels, Card Stock, Plain Paper, Envelopes, Refer to the Paper & Specialty Media Guide
    • Paper Input Capacity: Standard: 250+1 pages 75gsm bond, Maximum: 1450+1 pages 75gsm bond, 250+1 pages 75gsm bond
    • Paper Output Capacity: Up to Standard: 125 pages 75gsm bond, Maximum: 125 pages 75gsm bond
    • Included Paper Handling: Integrated Duplex, Single-Sheet Manual Feed, 125-Sheet Output Bin, 250-Sheet Input
    • Laser Cartridge Yields: up to 1400page Colour (CMY) Cartridges; 2000page Black Cartridge; 5000page Colour (CMY) Extra High Yield Cartridges; 8500page Black Extra High Yield Cartridge; 7000page Colour (CMY) Ultra High Yield Cartridges; 10500page Black Ultra High Yield Cartridge
    • Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Hagaki Card, Letter, B5 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Number of Paper Inputs: Standard: 2, Maximum: 5
    • Optional Paper Handling: 650-Sheet Duo Tray, 550-Sheet Tray
    • Print Resolution (dpi): Black: 1200x1200, 4800 CQ: (2400x600), Colour: 4800 CQ: (2400x600), 1200x1200
    • Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Size (HxWxD) (mm): 308x442x421
    • Standard Ports: Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B)
  4. Ricoh Printer Laser A3 Monochrome P 6500 (Print dan Fotokopi)
    Mulai

    Rp18.999.900

    Ricoh Printer Laser A3 Monochrome P 6500 (Print dan Fotokopi)
    Deskripsi:
    RICOH P 6500 A3 Monochrome Laser PrinterThis entry model meets the needs of customers who want a printer with basic performance and want to keep implementation costs as low as possible for those who want to keep initial investments down. 4-line LCD panel Equipped with a 4-line LCD panel that can display a variety of information using kanji and illustrations. The remaining toner level is always displayed when the printer is in standby mode, so you can be prepared for the emergency of running out of toner.Compact body that doesn't take up much spaceThe compact body is just 513mm wide, 392mm deep, and 286mm high. It can be installed to suit a variety of needs, such as placing it at a customer service counter or in a location where height is not sufficient. High-speed continuous printing: Continuous printing of 37 pages per minute on one side and 30 pages per minute on both sides. It can be used for a variety of tasks, from office automation to large-volume report printing. *All printing speeds are for continuous printing from the standard tray in A4 landscape mode. High resolution of 1,200 x 1,200 dpi High-quality printing at 1,200 x 1,200 dpi is possible without slowing down the output speed. It is also possible to output GS1-128, which requires high-resolution printing. Highly durable and long-life design for 600,000 pages Despite its compact body, it has a highly durable design that can print up to 1.2 million pages. You can use it with confidence even in environments with high volume output. *Product life is 600,000 pages or 5 years, whichever comes first. Supports a wide range of paper thicknesses/irregular sizes. All trays are compatible with irregular sizes and paper thicknesses from 52 to 220 g/ m2 . It supports high-volume printing in a variety of paper sizes to suit your business needs.*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name. *Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
    atribut:
    • Dimensions, Width W x Height H x Depth D (mm): 513 x 392 x 286 (handles not included)
    • Eco Mark Certification Number: 21 155 060
    • Included Accessories: Startup toner, driver CD-ROM, etc. (USB cable and LAN cable are not included)
    • Interface: Ethernet (1000BASE-T/100BASE-TX/10BASE-T), USB2.0, USB2.0 host
    • Mass (kg): Approx. 24.0 (main unit only, including consumables)
    • Output Format: RPCS, RPDL, PostScript3 emulation, PDF Direct emulation
    • Printing: [Double-sided printing] Standard
    • Printing Method: LED array + dry single-component electrophotography
    • Printing speed: (When outputting from the standard tray) A4 single-sided 37 pages/minute, A3 single-sided 20 pages/minute, A4 double-sided 30 pages/minute
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution: 1,200x1,200dpi/600x600dpi
    • Service Life: 600,000 pages or 5 years, whichever comes first
    • Supported OS: Windows 8.1/10/11, Windows Server 2012/2012 R2/2016/2019/2022/2025, Mac OS X 10.10 or later
    • Warranty Period: 6 months after delivery (excluding consumables and regular replacement parts)
  5. Canon Printer Laser Image Class A3 Color (Print dan Fotokopi)
    Mulai

    Rp48.999.900

    Canon Printer Laser Image Class A3 Color (Print dan Fotokopi)
    atribut:
    • Standard Function: Color Copy, Print Network, wifi 5 Color Scan to e-Mail
    • Paper Source: 250 Sheets x 2 (Cassette 1,); 100 Sheets (Bypass)
    • Actual Resolution (dpi): 1200 x 1200 (Print)
    • Compatible Ink: Canon Toner Cartridge 335E
    • Edit & Preview: Full Monocrom LCD
    • Maximum Custom Width (mm): 304.8 – 457.2
    • Minimum Custom Width (mm): 76.2 – 120
    • Monthly Duty Cycle: 75.000/120.000
    • Original Size: F4 (Maximum)
    • Paper Type: Plain, Heavy, Label, Envelope
    • Power Consumption (W): Approx. 530/540
    • RAM Memory: 512/2GB
    • Speed (ppm): 26 / 31 pages / minute (A4) B/W & Color
    • User Interface: Yes
    • Zoom (%): 25 - 400
  6. Lexmark Printer Laser Hitam-Putih (Print dan Fotokopi)
    Mulai

    Rp12.999.900

    Lexmark Printer Laser Hitam-Putih (Print dan Fotokopi)
    Deskripsi:
    With its powerful processor, 44 page-per-minute output, enhanced security and built-in durability, the MS521dn supports the success of mid-size workgroups in all their mono printing.Operating Systems Supported :Windows 10, Windows 8.1, Windows 8, Windows 8 x64, Windows 7 x64, Windows 8.1 x64, Windows 7Novell Open Enterprise Server on SUSE Linux Enterprise Server, Novell NetWare 5.1(SP 6+), 6.0(SP 3+) with Novell Distributed Print Services (NDPS), Novell Open Enterprise Server 2 SP2 on SuSE Linux Enterprise Server 10 SP3 3, Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server 11 on SUSE Linux Enterprise Server 11, Novell Open Enterprise Server 2 on SUSE Linux Enterprise Server 10 SP4Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1Microsoft Windows 2000 Server running Terminal Services with Citrix MetaFrame XP Presentation Server or Citrix MetaFrame Presentation Server 3.0., Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows 2000 Server running Terminal Services with Citrix Presentation Server 3.0, 4.0, Microsoft Windows 2000 Server running Terminal Services with Citrix Presentation Server 4.0Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)Debian GNU/Linux 7.0, 8.0, Ubuntu 16.04 LTS, Fedora 23, 24, openSUSE Linux 42.3, Red Hat Enterprise Linux WS 6, 7, openSUSE Linux 13.2, SUSE Linux Enterprise Server 10, 11, 12
    atribut:
    • Printable Area (mm): metric: 4.0 of the top, bottom, right and left edges (within)
    • Print Technology: Black & White Laser Printer
    • Media Types Supported: Paper Labels, Card Stock, Plain Paper, Transparencies, Envelopes, Refer to the Paper & Specialty Media Guide
    • Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, Statement, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Noise Level (dBa): Operating 14 (Idle), 56 (Print)
    • Number of Paper Inputs: Standard: 2, Maximum: 5
    • Optional Paper Handling: 550-Sheet Lockable Tray, 250-Sheet Tray, 550-Sheet Tray
    • Printer Languages: Standard PCL 5e Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
  7. Ricoh Printer Laser A3 Monochrome P 6520 (Print dan Fotokopi)
    Mulai

    Rp29.999.900

    Ricoh Printer Laser A3 Monochrome P 6520 (Print dan Fotokopi)
    Deskripsi:
    The RICOH P 6520 A3 monochrome laser printer has a large 550-sheet paper capacity, allowing for ample output. Ideal for customers who print large volumes. Want to reduce downtime due to paper shortages? This solves the need to eliminate the hassle of refilling paper. 4-line LCD panel Equipped with a 4-line LCD panel that can display a variety of information using kanji and illustrations. The remaining toner level is always displayed when the printer is in standby mode, so you can be prepared for the emergency of running out of toner.Compact body that doesn't take up much spaceThe compact body is just 513mm wide, 392mm deep, and 348mm high. It can be installed to suit a variety of needs, such as placing it at a customer service counter or in an empty shelf space. High-speed continuous printing: Continuous printing of 45 pages per minute on one side and 36 pages per minute on both sides. It can be used for a variety of tasks, from office automation to large-volume report printing. *All printing speeds are for continuous printing from the standard tray in A4 landscape mode. High resolution of 1,200 x 1,200 dpi High-quality printing at 1,200 x 1,200 dpi is possible without slowing down the output speed. It is also possible to output GS1-128, which requires high-resolution printing. Highly durable and long-life design for 1.2 million pages Despite its compact body, it has a highly durable design that can print up to 1.2 million pages. You can use it with confidence even in environments with high volume output. *Product life is 1.2 million pages or 5 years, whichever comes first. Supports a wide range of paper thicknesses/irregular sizes. All trays are compatible with irregular sizes and paper thicknesses from 52 to 220 g/ m2 . It supports high-volume printing in a variety of paper sizes to suit your business needs.*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name. *Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
    atribut:
    • Dimensions, Width W x Height H x Depth D (mm): 513 x 392 x 348 (handles not included)
    • Eco Mark Certification Number: 21 155 060
    • Included Accessories: Startup toner, driver CD-ROM, etc. (USB cable and LAN cable are not included)
    • Interface: Ethernet (1000BASE-T/100BASE-TX/10BASE-T), USB2.0, USB2.0 host
    • Mass (kg): Approx. 27.0 (main unit only, including consumables)
    • Output Format: RPCS, RPDL, PostScript3 emulation, PDF Direct emulation
    • Printing: [Double-sided printing] Standard
    • Printing Method: LED array + dry single-component electrophotography
    • Printing speed: (When outputting from the standard tray) A4 single-sided 45 pages/minute, A3 single-sided 24 pages/minute, A4 double-sided 36 pages/minute
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution: 1,200x1,200dpi/600x600dpi
    • Service Life: 1.2 million pages or 5 years, whichever comes first
    • Supported OS: Windows 8.1/10/11, Windows Server 2012/2012 R2/2016/2019/2022/2025, Mac OS X 10.10 or later
    • Warranty Period: 6 months after delivery (excluding consumables and regular replacement parts)
  8. Brother Printer Laser LED Multifunction Compact Color (Print dan Fotokopi)
    Mulai

    Rp8.299.900

    Brother Printer Laser LED Multifunction Compact Color (Print dan Fotokopi)
    atribut:
    • Display: Colour Touchscreen LCD
    • Copy Resolutin (dpi): up to 600x600
    • Display Size (mm): 88
    • Memory (Mb): 512
    • Power Source (V AC): 220-240
    • Print Resolution (dpi): up to 600x600, 2400x600
    • Scan Resolutin (dpi): Up to 19200x19200 (interpolated) (Windows Only), Up to 1200x1200 (Scanner Glass), Up to 600x600 (ADF)
  9. Lexmark Printer Laser Berwarna SRA3 (Print dan Fotokopi)
    Mulai

    Rp86.999.900

    Lexmark Printer Laser Berwarna SRA3 (Print dan Fotokopi)
    Deskripsi:
    The Lexmark CS921de delivers high-volume color printing at up to 35 pages per minute (A4/letter) and multi-format output up to SRA3/12x18 with optional finishing.Operating Systems Supported :Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server on SuSE Linux Enterprise Server 12 SP1 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 11 SP4 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 10 SP4 (x86 and x64)Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 5.3, 6.1, 7.1
    atribut:
    • Printable Area (mm): metric: 4.2, 3, 3, 3 mm of the top, bottom, right and left edges (within)
    • Print Technology: Colour Laser
    • Media Types Supported: Labels, Banner Paper, Card Stock, Plain Paper, Envelopes, Refer to the Paper & Specialty Media Guide
    • Paper Input Capacity: Standard: 1150 pages 75gsm bond, Maximum: 6650 pages 75gsm bond, 1150 pages 75gsm bond
    • Paper Output Capacity: Up to Standard: 250 pages 75gsm bond, Maximum: 3500 pages 75gsm bond
    • Display: Lexmark e-Task 4.3-inch (10.9cm) colour touch screen
    • Included Paper Handling: 250-Sheet Output Bin, Integrated Duplex, 150-Sheet Multipurpose Feeder, 2x500-Sheet Input
    • Media Sizes Supported: A6, Oficio, Super Tabloid (12x18-inch), 7 3/4 Envelope, JIS-B4, 9 Envelope, A3, A4, Legal, SRA3, A5, Letter, B5 Envelope, 4x6-inch, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Number of Paper Inputs: Standard: 3, Maximum: 6
    • Optional Paper Handling: Staple Finisher, 2500-Sheet Tandem Tray, 3000-Sheet Tray, Staple Punch Finisher, Booklet Finisher, 2x500-Sheet Tray
    • Print Resolution (dpi): Black: 1200x1200, 2400 IQ: (2400x600), Colour: 1200x1200, 2400 IQ: (2400x600)
    • Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Standard Ports: Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot
  10. Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)
    Mulai

    Rp15.999.900

    Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)
    Deskripsi:
    Giving you a cost-saving A3 printer that does more for your business, Epson EcoTank L15150 has an ultra-high page yield of up to 7,500 pages in black and 6,000 pages in colour. Paired with the new EcoTank pigment ink, DURABrite ET INK delivers prints that are sharp, clear and water-resistant, even in barcode mode. Enhance your productivity as Epson Heat-Free Technology enables high speed printing with lower power consumption. Get more for less, right down to the details.
    atribut:
    • Dimensions (mm): 515x500x350
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
    • Scanner Type: Flatbed colour image scanner
    • Sensor Type: CIS
    • Maximum Copy Size: A3 / Ledger
    • Color Bit Depth: 48-bit input, 24-bit output
    • Grayscale Bit Depth: 16-bit input, 8-bit output
    • Maximum Print Resolution (dpi): 4800x2400
    • Maximum Scan Area (mm): 297x431.8
    • Nozzle Configuration: 800 x 1 nozzles Black, 256 x 1 nozzles per colour (Cyan, Magenta, Yellow)
    • Operating Power (W): 19
    • Output Capacity: 125 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
    • Power Off (W): 0.2
    • Print Method: PrecisionCore™Printhead
    • Sleep Power (W): 0.8
    • Standby Power (W): 9.1
    • USB interface: USB 2.0
  11. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  12. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  13. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  14. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  15. HP Printer LaserJet Pro
    Mulai

    Rp7.399.900

    HP Printer LaserJet Pro
    atribut:
    • Operating Humidity Range (%RH): 10 to 80
    • Display: 2-line backlit LCD graphic display
    • Finished Output Handling: Sheetfed
    • Operating Temperature Range (°C): 15 to 32.5
    • Print Technology: Laser
    • Processor Speed (MHz): 1200
    • Recommended Monthly Page Volume: 750 to 4000
  16. Brother Printer Multifunction MFC Series (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

    Brother Printer Multifunction MFC Series (Print dan Fotokopi)
    Deskripsi:
    Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
Daftar Harga printer a3 laser Terbaru October 2026
HP Printer Laser JetRp1.999.900
HP Printer LaserJet Color Pro MFPRp8.299.900
Lexmark Printer Laser Color (Print dan Fotokopi)Rp11.999.900
Ricoh Printer Laser A3 Monochrome P 6500 (Print dan Fotokopi)Rp18.999.900
Canon Printer Laser Image Class A3 Color (Print dan Fotokopi)Rp48.999.900
Lexmark Printer Laser Hitam-Putih (Print dan Fotokopi)Rp12.999.900
Ricoh Printer Laser A3 Monochrome P 6520 (Print dan Fotokopi)Rp29.999.900
Brother Printer Laser LED Multifunction Compact Color (Print dan Fotokopi)Rp8.299.900
Lexmark Printer Laser Berwarna SRA3 (Print dan Fotokopi)Rp86.999.900
HP Printer LaserJet Pro MFPRp4.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)